Apply to be a TradeMaster!
Main product image of EAF-14-A Faucet Sensor Replacement Kit for EAF-275
Magnifying glass
Hover image to zoom

EAF-14-A Faucet Sensor Replacement Kit for EAF-275

Brand:
Sloan
SKU:
0335013
Rating:
(0)
Q&A:
(0)
EAF-14-A Faucet Sensor Replacement Kit for EAF-275
Magnifying glass
Hover image to zoom
$512.38 each
In Stock
In Stock
Get 2 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The EAF-14 is a faucet sensor replacement kit specifically for the EAF-275 style faucet. The kit contains the EAF-275 sensor, the battery holder, one battery, Allen wrench to open the spout during installation, and an extra screw if required. This sensor can only be used on the EAF-275 style faucet. The battery included within the kit is lithium CR-P2 6 VDC. All of Sloan’s sensor operated soap dispensers and many of our faucet models operate by means of a reflective infrared sensor. This is the most common technology used by most manufacturers of sensor operated soap dispensers and faucets. In this application the sensor emits a beam of infrared light. When a user places their hands in front of the soap dispenser or faucet spout, that infrared light ‘bounces’ off the user’s hands reflecting back to an infrared detector in the sensor. Infrared light, like visible light, will reflect back with greater intensity off brighter and more reflective surfaces. Sloan’s optical engineers understand this and Sloan designs its sensor to work within a general window of reflective environments typically found in a public restroom.

Features:
  • Brand Model Compatibility: EAF-275

Specs

–
Application:

Replacement Part

Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy