Apply to be a TradeMaster!
Main product image of Royal 110 SMOOTH Exposed Sensor Battery-Powered Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

Royal 110 SMOOTH Exposed Sensor Battery-Powered Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3010125
Rating:
(0)
Q&A:
(0)
Royal 110 SMOOTH Exposed Sensor Battery-Powered Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$512.30 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Sloan's Battery Powered, Sensor Operated Royal 110 SMOOTH Water Closet Flushometer for floor mounted or wall hung top spud bowls. Flush Cycle - Water Saver (3.5 gpf/ 6.0 Lpf)

Flushometer Features:
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter w/Cover Tube and Cast Wall Flange w/Set Screw
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance

Specs

–
Product Type:

Flushometer

Model:

Royal

Series:

110

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

Operating Pressure:

25-80 psi

Control Circuit:

6 VDC Input

Power Method:

Battery

Battery Type:

(4) Size C Alkaline

Battery Life:

2 Years @ 4000 Flushes/Month

Commercial Use:

Yes

Gallons Per Flush:

3.5

Spud Placement:

Top

Spud Size:

1-1/2"

Installation Type:

Toilet

ADA:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy