Apply to be a TradeMaster!
Main product image of GEM-2 111 XL Exposed Manual Water Closet Flushometer w/ Angle Stop Extended Bumper (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

GEM-2 111 XL Exposed Manual Water Closet Flushometer w/ Angle Stop Extended Bumper (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3070009
Rating:
(0)
Q&A:
(0)
GEM-2 111 XL Exposed Manual Water Closet Flushometer w/ Angle Stop Extended Bumper (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$207.90 each
In Stock
In Stock
Get 4 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

1.6 gpf, XL Sweat Solder Adapter Kit, Angle Stop Extended Bumper, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush

Specs

–
Model:

GEM-2

Series:

111

Type:

Manual

Spud Size:

1-1/2"

Gallons Per Flush:

1.6

Spud Placement:

Top

Material:

Chrome Plated

ADA:

Yes

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy