Apply to be a TradeMaster!
Main product image of GEM-2 111 XL 1.28 GBF Exposed Manual Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

GEM-2 111 XL 1.28 GBF Exposed Manual Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3070026
Rating:
(1)
Q&A:
(0)
GEM-2 111 XL 1.28 GBF Exposed Manual Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$151.00 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
1.28 gpf, XL Sweat Solder Adapter Kit, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush

Specs

–
Model:

GEM-2

Series:

111

Type:

Manual

Gallons Per Flush:

1.28

Spud Placement:

Top

Material:

Chrome Plated

ADA:

Yes

Spud Size:

1-1/2"

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Can be a great flush valve.

These are great flush valves for low water pressure situations. The problem is Sloans quality control. This has been an ongoing problem for us. 50% of these valves work great out of the box. The other 50% need a rebuild kit right out of the box. They also come beat up looking like a used valve so plan on that.
Jeff the plumber
Salt lake, utah
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy