Apply to be a TradeMaster!
Main product image of GEM-2 116 XL Exposed Manual Water Closet Flushometer (1.8 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

GEM-2 116 XL Exposed Manual Water Closet Flushometer (1.8 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3070432
Rating:
(0)
Q&A:
(0)
GEM-2 116 XL Exposed Manual Water Closet Flushometer (1.8 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$214.18 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
1.28 gpf, XL Sweat Solder Adapter Kit, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush

Specs

–
Model:

GEM-2

Series:

116

Type:

Manual

Gallons Per Flush:

1.28

Spud Placement:

Top

Material:

Chrome Plated

ADA:

Yes

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy