Apply to be a TradeMaster!
Main product image of Regal 111-1.28 XL Exposed Manual Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

Regal 111-1.28 XL Exposed Manual Water Closet Flushometer (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3080050
Rating:
(2)
Q&A:
(0)
Regal 111-1.28 XL Exposed Manual Water Closet Flushometer (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$136.99 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Regal 111-1.28 XL Exposed Manual Closet Flushometer

Specifications:
  • Flush Volume: 1.28 gpf
  • Finish: Polished Chrome (CP)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2"
  • Spud Coupling: 1-1/2"
  • Supply Pipe: 1"

Specs

–
Model:

Regal

Series:

111

Type:

Manual

Gallons Per Flush:

1.28

Spud Placement:

Top

Spud Size:

1-1/2"

Material:

Chrome Plated

ADA:

Yes

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works like it should

Perfect replacement. My plumber had us order it because he knew Supply House would ship it quickly, and it wasn't available locally.
AMG
Dummerston, VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Replacing worn out fixtures
Dave
Waynesboro, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy