Apply to be a TradeMaster!
Main product image of Naval 120 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

Naval 120 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3140800
Rating:
(0)
Q&A:
(0)
Naval 120 Exposed Manual Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$493.61 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Naval® piston-type, exposed water closet Flushometers, engineered for adverse water conditions, bring together premium materials such as high copper Naval Brass alloy, stainless steel and high-quality thermoplastics in a superior design that assures lasting, quality performance. Exclusive self-cleaning Xpelor® Bypass feature assures consistent metering operation even under the most severe marine or corrosive water conditions.

Features
  • Non-hold-open oscillating handle, Bak-Chek control stop and self-cleaning Xpelor Metering By-Pass ensure reliable operation and accurate flush delivery
  • Factory set flush volume of 3.5 gpf/13.2 Lpf

Specs

–
Product Type:

Flushometer

Model:

Naval

Series:

120

Type:

Manual

Gallons Per Flush:

3.5

Spud Placement:

Back

Spud Size:

1-1/2"

Application:

Plumbing

Material:

Chrome Plated

Tailpiece:

Adjustable

Installation Type:

Toilet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy