Apply to be a TradeMaster!
Main product image of G2 111 Exposed Sensor Hardwired Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom

G2 111 Exposed Sensor Hardwired Water Closet Flushometer (1.6 GPF/6.0 LPF)

Brand:
Sloan
SKU:
3250385
Rating:
(0)
Q&A:
(0)
G2 111 Exposed Sensor Hardwired Water Closet Flushometer (1.6 GPF/6.0 LPF)
Magnifying glass
Hover image to zoom
$729.89 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Hardwired
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Specifications:
  • Flush Volume: 1.6 gpf (6.0 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Spud Coupling: 1 ½" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: Electrical (OR)
  • Control Stop: 1" (1-IN-STOP)
Features:
  • PERMEX® Synthetic Rubber Dual Filtered Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant Electronic Single Flush Line Powered Infrared Sensor or Automatic “No Hands” operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush® Override Button
  • Line Powered with 6 VAC Step Down Transformer
  • Infrared Sensor Range Adjustment Screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 1” I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with Onepiece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for 1.5” Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange with Set Screw
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID™ Technology
  • Diaphragm, Stop Seat and Vacuum Breaker mold

Specs

–
ADA:

Yes

Model:

G2

Series:

111

Type:

Sensor

Gallons Per Flush:

1.6

Finish:

Polished Chrome

Power Method:

Hardwired

Installation Type:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy