Apply to be a TradeMaster!
Main product image of G2 8186 Optima Plus Exposed Battery-Powered Urinal Flushometer (1.5 GPF/5.7 LPF)
Magnifying glass
Hover image to zoom

G2 8186 Optima Plus Exposed Battery-Powered Urinal Flushometer (1.5 GPF/5.7 LPF)

Brand:
Sloan
SKU:
3250403
Rating:
(1)
Q&A:
(0)
G2 8186 Optima Plus Exposed Battery-Powered Urinal Flushometer (1.5 GPF/5.7 LPF)
Magnifying glass
Hover image to zoom
$627.54 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Height
16-1/2"
Product Highlight: Installation Type
Urinal
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

Sloan's Exposed, Battery Powered, Sensor Operated G2 Optima Plus Urinal Flushometer model (for either left or right hand supply) for 3/4" top spud urinals.

Features:
  • Flush Cycle - Water Saver (1.5 gpf/ 5.7 Lpf)
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush Override Button
  • (4) Size AA Batteries factory installed
  • "Low Battery" flashing LED
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 3/4" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 3/4" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine resistance

Specs

–
Model:

G2

Series:

8186

Type:

Sensor

Product Type:

Flushometer

Application:

Plumbing

Material:

Chrome Plated

Operating Pressure:

15-100 psi

Control Circuit:

Solid State

6 VDC Input

Features:

8 Second Arming Delay

24 Hour Sentinel Flush (after last flush)

Power Method:

Battery

Battery Type:

(4) Size AA Alkaline

Battery Life:

3 Years @ 4000 Flushes/Month

Height:

16-1/2"

Gallons Per Flush:

1.5

Spud Placement:

Top

Spud Size:

3/4"

Commercial Use:

Yes

Installation Type:

Urinal

ADA:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made my day!

The description on this item gave me the information I needed to be sure this was the right valve for the job. It was easy to put together and works like a champ. The guys at the Church are very happy with the looks and function.
Deacon Bibbs
Alamogordo NM
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy