Apply to be a TradeMaster!
Main product image of G2 8110 Optima Plus Exposed Battery-Powered Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom

G2 8110 Optima Plus Exposed Battery-Powered Water Closet Flushometer (3.5 GPF/13.2 LPF)

Brand:
Sloan
SKU:
3250404
Rating:
(0)
Q&A:
(0)
G2 8110 Optima Plus Exposed Battery-Powered Water Closet Flushometer (3.5 GPF/13.2 LPF)
Magnifying glass
Hover image to zoom
$627.54 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

3.5 gpf, Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, Battery, G2 Exposed Sensor Water Closet Flushometer.

Features:
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • Handle Packing, Main Seat, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine resistance
  • User friendly three (3) second Flush Delay
  • “Low Battery” Flashing LED
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Fixed Metering Bypass and No External Volume Adjustment to
  • Ensure Water Conservation
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • Engineered Metal Cover with replaceable Lens Window
  • Four (4) Size AA alkaline Batteries included
  • Courtesy Flush® Override Button
  • 1” I.P.S. Screwdriver Bak-Chek® Angle Stop with Free Spinning Vandal Resistant Stop Cap


Specifications:
  • Flush Volume: 3.5 gpf (13.2 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery ()
  • Battery Life: 6 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11 ½" (292mm)
  • Spud Coupling: 1 ½" (38mm)
  • Supply Pipe: 1" (25mm)


Compliances & Certifications:
  • UL Certified
  • ADA Compliant
  • UPC Certified
  • BAA Compliant

Specs

–
Model:

G2

Series:

8110

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

Control Circuit:

Solid State

6 VDC Input

Features:

8 Second Arming Delay

3 Second Flush Delay

24 Hour Sentinel Flush (after last flush)

Power Method:

Battery

Battery Type:

(4) Size AA Alkaline

Gallons Per Flush:

3.5

Spud Placement:

Top

Spud Size:

1-1/2"

Commercial Use:

Yes

Installation Type:

Toilet

ADA:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy