The Day Savers – A National Tradesmen Day Contest
Main product image of G2 OPTIMA PLUS 8180-1 Flushometer,
Magnifying glass
Hover image to zoom

G2 OPTIMA PLUS 8180-1 Flushometer,

Brand:
Sloan
SKU:
3250406
Rating:
(0)
Q&A:
(0)
G2 OPTIMA PLUS 8180-1 Flushometer,
Magnifying glass
Hover image to zoom
$663.10 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Urinal
Product Highlight: Power Method
Battery
Product Highlight: Finish
Polished Chrome

Description

  • ADA-compliant Flushmeter automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Adjustable tailpiece to accommodate different height requirements
  • High copper, low zinc brass castings for dezincification resistance
  • Available in 0.5 gF/1.9 LF, low consumption (1.0 gF/3.8 LF), water saver (1.5 gF/5.7 LF), and conventional (3.5 gF/13.2 LF) models
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

ADA:

Yes

Installation Type:

Urinal

Gallons Per Flush:

1

Power Method:

Battery

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy