The Day Savers – A National Tradesmen Day Contest
Main product image of G2 8186 Optima Plus Exposed Sensor Battery-Powered Urinal Flushometer (0.5 GPF/1.9 LPF)
Magnifying glass
Hover image to zoom

G2 8186 Optima Plus Exposed Sensor Battery-Powered Urinal Flushometer (0.5 GPF/1.9 LPF)

Brand:
Sloan
SKU:
3250424
Rating:
(0)
Q&A:
(0)
G2 8186 Optima Plus Exposed Sensor Battery-Powered Urinal Flushometer (0.5 GPF/1.9 LPF)
Magnifying glass
Hover image to zoom
$627.54 each
In Stock
In Stock
Get 1 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Height
16-1/2"
Product Highlight: Installation Type
Urinal
Product Highlight: Warranty
3 Year Warranty

Description

Exposed, Battery Powered, Sensor Operated Urinal Flushometer.

Features:
  • Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer for either left or right hand supply with the following features:
  • Spud Coupling and Flange for ¾” Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • “Low Battery” Flashing LED
  • Latching Solenoid Operator
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • Engineered Metal Cover with replaceable Lens Window
  • Four (4) Size AA alkaline Batteries included: Duracell® with DURALOCK Power Preserve TechnologyTM-guaranteed for up to 10 years in storage
  • Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Handle Packing, Main Seat, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine resistance
  • ADA Compliant Battery Powered Infrared Sensor for automatic “Hands-free” operation
  • Courtesy Flush® Override Button
  • Flush accuracy controlled by CID® technology
  • 3/4” I.P.S. Screwdriver Bak-Chek® Angle Stop with Vandal Resistant Stop Cap
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance with the applicable sections of ASSE 1037 and ANSI/ASME 112.19.2.
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass

Specs

Model:

G2

Series:

8186

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

Operating Pressure:

15-100 psi

Control Circuit:

Solid State

6 VDC Input

Features:

8 Second Arming Delay

72 Hour Sentinel Flush (after last flush)

Power Method:

Battery

Battery Type:

(4) Size AA Alkaline

Battery Life:

6 Years @ 4000 Flushes/Month

Height:

16-1/2"

Gallons Per Flush:

0.5

Spud Placement:

Top

Spud Size:

3/4"

Commercial Use:

Yes

Installation Type:

Urinal

ADA:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy