Apply to be a TradeMaster!
Main product image of H541-ASD 1 in. Control Stop Repair Kit
Magnifying glass
Hover image to zoom

H541-ASD 1 in. Control Stop Repair Kit

Brand:
Sloan
SKU:
3308853
Rating:
(4)
Q&A:
(0)
H541-ASD 1 in. Control Stop Repair Kit
Magnifying glass
Hover image to zoom
$13.20 each
BOX UP & SAVE -0%
$79.20 box of 6
$13.20 each
In Stock
In Stock
Get 242 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Replaces all the internal components of the stop valve

Specs

–
Application:

Replacement Part

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
100% would recommend this product
3.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Not quite right

The adjustment crew head is larger than the existing 600 series. I therefore, Had to use only the rubber from the new kit. It would be good if the rubber would be sold as a two or three piece on its own.
Fritz
Chiacgo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easier than you might imagine

Once you have the water supply off, this kit is easily installed. A quick inspection of the inside of the brass will determine if this is an adequate fix. Make sure pitting and mineral deposits are without sharp or rough edges. If any of the old rubber seal is missing, look for the bits inside the diaphragm housing.
Retired plumber
SW VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The control stop was defective..

The control stop was defective; it worked for 14 days.
JayCO
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping

The price was very competitive and I received the item the next day. Highly recommended.
Jerry
Warren, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy