Apply to be a TradeMaster!
Main product image of Optima Plus EBF-85 Battery-Powered Faucet, for 4" Centerset Sink, 3315010BT
Magnifying glass
Hover image to zoom

Optima Plus EBF-85 Battery-Powered Faucet, for 4" Centerset Sink, 3315010BT

Brand:
Sloan
SKU:
3315010BT
Rating:
(0)
Q&A:
(0)
Optima Plus EBF-85 Battery-Powered Faucet, for 4" Centerset Sink, 3315010BT
Magnifying glass
Hover image to zoom
$875.10 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated Cast Brass
Product Highlight: Height
3-5/8"
Product Highlight: Power Method
Battery
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Finish
Polished Chrome

Description

–
4" Trim Plate, Battery Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Smart Faucet, Optima® Battery-Powered Deck-Mounted Mid Body Faucet.

Sloan's Optima Plus, sensor activated, electronic, battery-powered, touch-free electronic faucets are engineered for reliable, long-lasting performance in high-traffic restrooms. These chrome-plated brass faucets provide the ultimate in user convenience for tempered or hot/cold water operation, while incorporating vandal-resistant features to prevent misuse and abuse.

Details:
  • Flow Rate: 0.5 gpm (2 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.25

Features:
  • Commercial Grade Faucet
  • ADA Compliant
  • Cast Brass Spout
  • Quick Connect Fittings
  • Integrated Water Shut-off
  • Wireless Settings Adjustment
  • On-demand or Metered activation
  • Hygienic Line Flush
  • Water Usage and Battery Strength Reporting
  • Self-adapting Sensor

Specs

–
Type:

Battery-Powered

Centerset

Application:

Bathroom

Material:

Chrome Plated Cast Brass

ADA:

Yes

Flow Rate (GPM):

0.5

Control Circuit:

6 VDC Input

Height:

3-5/8"

Power Method:

Battery

Battery Life:

3 years 8,000 cycles/month

Warranty:

3 Year

Finish:

Polished Chrome

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy