Apply to be a TradeMaster!
Main product image of Optima Plus EBF-650 Battery-Powered Faucet, for 4" Centerset Sink (Bluetooth), 3315025BT
Magnifying glass
Hover image to zoom

Optima Plus EBF-650 Battery-Powered Faucet, for 4" Centerset Sink (Bluetooth), 3315025BT

Brand:
Sloan
SKU:
3315025BT
Rating:
(0)
Q&A:
(0)
Optima Plus EBF-650 Battery-Powered Faucet, for 4" Centerset Sink (Bluetooth), 3315025BT
Magnifying glass
Hover image to zoom
$780.07 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
Sloan's Optima Plus, sensor activated, electronic, battery-powered, touch-free electronic faucets are engineered for reliable, long-lasting performance in high-traffic restrooms. These chrome-plated brass faucets provide the ultimate in user convenience for tempered or hot/cold water operation, while incorporating vandal-resistant features to prevent misuse and abuse.

Features:
  • Flow Rate: 0.5 gpm (2 Lpm)
  • Spray Type: Multi-Laminar
  • Sensor Type: Infrared
  • Mounting Type: 4" Centerset
  • Power Supply: Battery
  • Temperature Mixer: Back-Check Tee
  • Finish: Polished Chrome
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.25
  • Commercial Grade Faucet
  • ADA Compliant
  • Cast Brass Spout
  • Quick Connect Fittings
  • Integrated Water Shut-off
  • Wireless Settings Adjustment
  • On-demand or Metered activation
  • Hygienic Line Flush
  • Water Usage and Battery Strength Reporting
  • Self-adapting Sensor

Specifications:
  • Battery Life: 3 years 8,000 cycles/month
  • Optional power harvesting significantly extends service life
  • Sensor Range: 4" - 5" (102 - 127mm)
  • Timeout Adjustment Settings: 30s

Specs

–
Approvals:

CalGreen

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

CEC

Finish:

Polished Chrome

Handle Style:

None (Sensor)

Power Supply:

Battery

Application:

Commercial

Product Type:

Commercial Faucet

Faucet Configuration:

Centerset

Finish Family:

Chrome

Drain Type:

No Drain

Type:

Sensor (Touchless)

Series:

Optima Plus

Number of Handles:

0

Warranty:

3 Year Limited

Installation Type:

Deck Mount

Number of Holes:

3

Material:

Brass

ADA:

Yes

Flow Rate (GPM):

0.5

Control Circuit:

6 VDC Input

Battery Life:

3 years 8,000 cycles/month

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy