Apply to be a TradeMaster!
Main product image of Optima EBF-187 Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ Trim Plate (Polished Chrome), 3315107BT
Magnifying glass
Hover image to zoom

Optima EBF-187 Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ Trim Plate (Polished Chrome), 3315107BT

Brand:
Sloan
SKU:
3315107BT
Rating:
(0)
Q&A:
(0)
Optima EBF-187 Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ Trim Plate (Polished Chrome), 3315107BT
Magnifying glass
Hover image to zoom
$920.04 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome

Description

–
4" Trim Plate, Battery Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Battery or Turbine-Powered Deck-Mounted Mid BodySensor.


Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25

Specs

–
Installation Type:

Deck Mount

Number of Holes:

1

Drain Type:

No Drain

Finish Family:

Chrome

Material:

Brass

Approvals:

Lead Free

WaterSense

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

CEC

cUPC / IAPMO

Type:

Sensor (Touchless)

Handle Style:

None (Sensor)

Application:

Commercial

Product Type:

Commercial Faucet

Number of Handles:

0

Faucet Configuration:

Single Hole

Series:

Optima

ADA:

Yes

Flow Rate (GPM):

0.5

Sensor Type:

Infrared

Power Supply:

Battery

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy