Apply to be a TradeMaster!
Main product image of Optima EBF-615 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3315114BT
Magnifying glass
Hover image to zoom

Optima EBF-615 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3315114BT

Brand:
Sloan
SKU:
3315114BT
Rating:
(0)
Q&A:
(0)
Optima EBF-615 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3315114BT
Magnifying glass
Hover image to zoom
$711.20 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Warranty

Description

–
Optima EBF-615 Battery-Powered Deck-Mounted Low Body Bathroom Faucet w/ 4" Trim Plate (Polished Chrome)

Note: Image depicted is a stock photo.

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm)
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.25

Specs

–
Product Type:

Faucet

Application:

Bathroom

Material:

Chrome Plated Brass

ADA:

Yes

Flow Rate (GPM):

0.5

Power Supply:

Battery

Finish:

Polished Chrome

Battery Life:

3 years 8,000 cycles/month

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy