Apply to be a TradeMaster!
Main product image of Optima EBF-650-8-BAT-BDM Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ 8" Trim Plate (Chrome), 3315138BT
Magnifying glass
Hover image to zoom

Optima EBF-650-8-BAT-BDM Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ 8" Trim Plate (Chrome), 3315138BT

Brand:
Sloan
SKU:
3315138BT
Rating:
(0)
Q&A:
(0)
Optima EBF-650-8-BAT-BDM Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ 8" Trim Plate (Chrome), 3315138BT
Magnifying glass
Hover image to zoom
$893.17 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
8" Trim Plate, Battery Power Supply, Below Deck Manual Mixing Valve, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Battery or Turbine-Powered Deck-Mounted Low Integrated Base Body.


Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: 4" Centerset
  • Trim Plate: 8" (203mm) (8)
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Below Deck Manual Mixing Valve (BDM)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25


Features:
  • ADA Compliant, Water Usage and Battery Strength Reporting, Wireless Settings Adjustment, Commercial Grade Faucet, Integrated Water Shut-off, Hygienic Line Flush, On-demand or Metered Activation, Self-adapting Sensor, Cast Brass Spout, Quick Connect Fittings

Specs

–
Connection Size:

3/8"

Number of Holes:

3

Product Type:

Commercial Faucet

Series:

Optima

Approvals:

NSF/ANSI 61

Lead Free

CEC

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

cUPC / IAPMO

Handle Style:

None (Sensor)

Installation Type:

Deck Mount

Number of Handles:

0

Material:

Brass

Spout Height:

2.19"

Finish Family:

Chrome

Application:

Commercial

Type:

Sensor (Touchless)

Faucet Configuration:

Centerset

ADA:

Yes

Flow Rate (GPM):

0.5

Sensor Type:

Infrared

Power Supply:

Battery

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy