| Approvals: | CalGreen cUPC / IAPMO Lead Free NSF/ANSI 61 CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Installation Type: | Deck Mount |
| Handle Style: | None (Sensor) |
| Valve Type: | Solenoid |
| Product Type: | Commercial Faucet |
| Series: | Optima |
| Spout Height: | 3.5" |
| Finish Family: | Graphite / Gunmetal |
| Material: | Brass |
| Application: | Commercial |
| Number of Handles: | 0 |
| Faucet Configuration: | Single Hole |
| Drain Type: | No Drain |
| Connection Size: | 3/8" |
| Type: | Sensor (Touchless) |
| Max Deck Thickness: | 1.5" |
| Number of Holes: | 1 |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Sensor Type: | Infrared |
| Power Supply: | Battery |
| Finish: | Graphite |