Trim Plate: None, Battery Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, BASYS® Battery-Powered Deck-Mounted High Body.
Specifications:
Features:
| Approvals: | ASME A112.18.1 / CSA B125.1 CalGreen CEC cUPC / IAPMO ADA / ICC A117.1 Lead Free |
|---|---|
| Max Deck Thickness: | 1.5" |
| Connection Type: | Compression |
| Type: | Sensor (Touchless) |
| Warranty: | 3 Year Limited |
| Material: | Metal (Unspecified) |
| Series: | BASYS |
| Connection Size: | 3/8" |
| Handle Style: | None (Sensor) |
| Installation Type: | Deck Mount |
| Number of Handles: | 0 |
| Application: | Commercial |
| Spout Height: | 6" |
| Finish Family: | Chrome |
| Drain Type: | No Drain |
| Number of Holes: | 1 |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 0.5 |
| ADA: | Yes |
| Power Supply: | Battery |
| Sensor Type: | Infrared |
| Finish: | Polished Chrome |