Apply to be a TradeMaster!
Main product image of BASYS EFX-200-HLP Battery Hardwired Deck-Mounted Mid Body Multi-Laminar Spray (Chrome), 3324031
Magnifying glass
Hover image to zoom

BASYS EFX-200-HLP Battery Hardwired Deck-Mounted Mid Body Multi-Laminar Spray (Chrome), 3324031

Brand:
Sloan
SKU:
3324031
Rating:
(0)
Q&A:
(0)
BASYS EFX-200-HLP Battery Hardwired Deck-Mounted Mid Body Multi-Laminar Spray (Chrome), 3324031
Magnifying glass
Hover image to zoom
$870.97 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Trim Plate: None, Hardwired Less Plug Power Supply, Back-Check Tee, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, BASYS Hardwired-Powered Deck-Mounted Mid Body.


Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: None
  • Power Supply: Hardwired Less Plug (HLP)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 10 seconds
  • Factory Default Gallons per Cycle: 0.083


Features:
  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-67
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Flexible, high pressure supply hoses, 3/8 compression connections
  • Bi-stable magnetic solenoid
  • Four (4) AA alkaline batteries
  • Double infrared sensors with automatic setting feature Includes all mounting hardware
  • Line purge mode, eliminates stagnant water
  • Adjustable time-outs
  • Standard Bowed Crown

Specs

–
Product Type:

Faucet

Application:

Bathroom

Flow Rate (GPM):

0.5

ADA:

Yes

Sensor Type:

Infrared

Power Supply:

Hardwired

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy