| Number of Handles: | 0 |
|---|---|
| Finish: | Polished Chrome |
| Application: | Commercial |
| Material: | Metal (Unspecified) |
| Finish Family: | Chrome |
| Type: | Sensor (Touchless) |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Series: | BASYS |
| Product Type: | Bathroom Faucet |
| Approvals: | Lead Free |
| Power Supply: | Battery |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 |
| Connection Type: | Compression |
| Flow Rate (GPM): | 0.5 |
| Warranty: | 3 Year Limited |
| Installation Type: | Deck Mount |
| Handle Style: | None (Sensor) |