Apply to be a TradeMaster!
Main product image of EFX-3-A BASYS EFX Solar Standard Crown Kit (Chrome), 3324119
Magnifying glass
Hover image to zoom

EFX-3-A BASYS EFX Solar Standard Crown Kit (Chrome), 3324119

Brand:
Sloan
SKU:
3324119
Rating:
(0)
Q&A:
(0)
EFX-3-A BASYS EFX Solar Standard Crown Kit (Chrome), 3324119
Magnifying glass
Hover image to zoom
$447.88 each
In Stock
In Stock
Get 2 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The EFX-3 BASYS® EFX Solar standard crown kit can be used on all BASYS faucets. The standard crown is a bowed chrome crown design. The crown can be easily replaced using the provided hex key/Allen wrench. The BASYS faucet offers three crown options; in addition to the EFX-3-A solar crown, the EFX-1-A IR crown is available. For all BASYS faucets maintenance can be done above the deck by removing the crown. Once removed, the water can be turned off by rotating the solenoid caddy, the spray head can be accessed for cleaning and replacement if needed and the batteries can be replaced as well. On the side of the crown, there are indicator lights that can be used for diagnostics including battery life, solenoid condition and power-up mode. All electronics are sealed to an IP-67 rating and all electrical contacts are gold plated.

Product Features
  • BASYS Faucet Chrome Solar Crown Replacement
  • This crown can be used on any EFX-1X0, 2X0, 3X0 or 6X0 style Solar + LCD faucets
  • This is the standard bowed crown in a Chrome Plated finish
  • Easy replacement in the field using the hidden screw under the outlet of the faucet - opened with allen wrench

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy