Apply to be a TradeMaster!
Main product image of EFX-15-A BASYS EFX IR Mid-Height Solenoid Valve Caddy Kit (0.5 GPM), 3324122
Magnifying glass
Hover image to zoom

EFX-15-A BASYS EFX IR Mid-Height Solenoid Valve Caddy Kit (0.5 GPM), 3324122

Brand:
Sloan
SKU:
3324122
Rating:
(0)
Q&A:
(0)
EFX-15-A BASYS EFX IR Mid-Height Solenoid Valve Caddy Kit (0.5 GPM), 3324122
Magnifying glass
Hover image to zoom
$138.74 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The EFX-15 Solenoid Valve Caddy is a solenoid replacement for BASYS EFX mid height IR faucets. Mid-height BASYS EFX faucets are the EFX-200, EFX-250, EFX-275, EFX-277, EFX-280 style faucets. The EFX-15 Solenoid Valve Caddy is intended for faucets that are 0.5 gallons per minute. The solenoid is green, which indicates 0.5 gallons per minute. This coloration is consistent across all product lines for the flow rate. Solenoid can be inserted into the faucet from above the deck, twisting the solenoid for removal shuts off water to the faucet for simplified and easy maintenance.

Product Features
  • Solenoid replacement for BASYS EFX Mid Height IR Faucets
  • Compatible with EFX-2X0 faucet styles
  • Solenoid is Green indicating 0.5GPM
  • Solenoid can be inserted into faucet from above the deck, twisting the solenoid for removal shuts off water to the faucet for easy maintenance

Specs

–
Product Type:

Solenoid Valve

Application:

Replacement Part

Flow Rate (GPM):

0.5