Apply to be a TradeMaster!
Main product image of BASYS EFX-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Below Deck Mixing Valve, 4" Trim Plate, 0.5 GPM (Polished Chrome), 3324488
Magnifying glass
Hover image to zoom

BASYS EFX-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Below Deck Mixing Valve, 4" Trim Plate, 0.5 GPM (Polished Chrome), 3324488

Brand:
Sloan
SKU:
3324488
Rating:
(0)
Q&A:
(0)
BASYS EFX-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Below Deck Mixing Valve, 4" Trim Plate, 0.5 GPM (Polished Chrome), 3324488
Magnifying glass
Hover image to zoom
$1,231.52 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
4" Trim Plate, Battery Power Supply, Below Deck Thermostatic Mixing Valve, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, BASYS Battery-Powered Deck-Mounted Mid Body.

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Trim Plate: 4" (102mm) (4)
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Below Deck Thermostatic Mixing Valve (BDT)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 10 seconds
  • Factory Default Gallons per Cycle: 0.083
Features:
  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-67
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Flexible, high pressure supply hoses, 3/8 compression connections
  • Bi-stable magnetic solenoid
  • Four (4) AA alkaline batteries
  • Double infrared sensors with automatic setting feature Includes all mounting hardware
  • Line purge mode, eliminates stagnant water
  • Adjustable time-outs
  • Standard Bowed Crown

Specs

–
Faucet Configuration:

Single Hole

Connection Type:

Compression

Application:

Commercial

Handle Style:

None (Sensor)

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Series:

BASYS

Number of Holes:

1

Max Deck Thickness:

1.5"

Approvals:

CalGreen

ADA / ICC A117.1

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

cUPC / IAPMO

Material:

Metal (Unspecified)

Spout Height:

3.5"

Finish Family:

Chrome

Valve Type:

Solenoid

Number of Handles:

0

Warranty:

3 Year Limited

Type:

Sensor (Touchless)

Connection Size:

3/8"

Flow Rate (GPM):

0.5

ADA:

Yes

Power Supply:

Battery

Sensor Type:

Infrared

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy