Trim Plate: None, Battery Power Supply, Integrated Side Mixer, Graphite Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, BASYS Battery-Powered Deck-Mounted Mid Body.
Specifications:
Features:
| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 Lead Free CEC ADA / ICC A117.1 cUPC / IAPMO |
|---|---|
| Installation Type: | Deck Mount |
| Series: | BASYS |
| Connection Type: | Compression |
| Finish Family: | Graphite / Gunmetal |
| Material: | Metal (Unspecified) |
| Finish: | Graphite |
| Spout Height: | 3.5" |
| Warranty: | 3 Year Limited |
| Max Deck Thickness: | 1.5" |
| Application: | Commercial |
| Drain Type: | No Drain |
| Number of Handles: | 0 |
| Number of Holes: | 1 |
| Faucet Configuration: | Single Hole |
| Handle Style: | None (Sensor) |
| Product Type: | Bathroom Faucet |
| Connection Size: | 3/8" |
| Type: | Sensor (Touchless) |
| Flow Rate (GPM): | 0.5 |
| ADA: | Yes |
| Power Supply: | Battery |
| Sensor Type: | Infrared |