Apply to be a TradeMaster!
Main product image of G2 RESS-U-0.5 Exposed Battery Powered Urinal Flushometer Retrofit Kit (0.5 GPF/1.9 LPF)
Magnifying glass
Hover image to zoom

G2 RESS-U-0.5 Exposed Battery Powered Urinal Flushometer Retrofit Kit (0.5 GPF/1.9 LPF)

Brand:
Sloan
SKU:
3325403
Rating:
(0)
Q&A:
(0)
G2 RESS-U-0.5 Exposed Battery Powered Urinal Flushometer Retrofit Kit (0.5 GPF/1.9 LPF)
Magnifying glass
Hover image to zoom
$475.31 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Urinal

Description

–
Sloan Valve Optima battery-powered, sensor-operated G2 retrofit conversion kit for exposed urinal flushometers. The RESS-U is furnished with one flush regulator for .5 GPF. This retro-kit allows you to convert your old manual flush valve to hands free sensor operated valves simply by removing the old cover and diaphragm assembly and installing the new dual filtered diaphragm assembly and sensor cover.

Features:
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • User friendly three (3) second Flush Delay
  • "Low Battery" Flashing LED
  • Installation Tools provided
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • Engineered Metal Cover with replaceable Lens Window
  • Chrome Plated Metal Handle Cap
  • Diaphragm to be molded from PERMEX™ Rubber Compound for Chloramine resistance
  • ADA Compliant Battery Powered Infrared Sensor for automatic "Hands-free" operation
  • Courtesy Flush Override Button
  • Four (4) Size AAA Batteries included

Specs

–
ADA:

Yes

Model:

G2

Type:

Sensor

Gallons Per Flush:

0.5

Operating Pressure:

15-100 psi

Installation Type:

Urinal

Series:

RESS-U

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy