Apply to be a TradeMaster!
Main product image of Flush Valve Retrofit Kit for Zurn Diaphragm Flushometers
Magnifying glass
Hover image to zoom

Flush Valve Retrofit Kit for Zurn Diaphragm Flushometers

Brand:
Sloan
SKU:
3325410
Rating:
(0)
Q&A:
(0)
Flush Valve Retrofit Kit for Zurn Diaphragm Flushometers
Magnifying glass
Hover image to zoom
$475.35 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Flush Valve Retrofit Kit for Zurn Diaphragm Flushometers

Product Specifications
  • Flush Volume: 1.6/3.5 gpf (6.0/13.2 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery ()
  • Battery Life: 6 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Special Features: Fits Zurn valve bodies

Specs

–
Application:

Replacement Part

Gallons Per Flush:

1.6

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy