Apply to be a TradeMaster!
Main product image of G2 RESS-C Exposed Battery Sensor Water Closet Retrofit Flushometer - Polished Chrome (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom

G2 RESS-C Exposed Battery Sensor Water Closet Retrofit Flushometer - Polished Chrome (1.28 GPF/4.8 LPF)

Brand:
Sloan
SKU:
3325435
Rating:
(0)
Q&A:
(0)
G2 RESS-C Exposed Battery Sensor Water Closet Retrofit Flushometer - Polished Chrome (1.28 GPF/4.8 LPF)
Magnifying glass
Hover image to zoom
$475.31 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Semi-Red Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet

Description

–
G2 RESS-C Exposed Sensor Water Closet Retrofit Flushometer (Polished Chrome) Features:
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Specs

–
Application:

Plumbing

Type:

Sensor

Material:

Semi-Red Brass

Finish:

Polished Chrome

Power Method:

Battery

Gallons Per Flush:

1.28

Installation Type:

Toilet

Spud Placement:

Top

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy