Apply to be a TradeMaster!
Main product image of EBV500A Exposed Sensor Urinal/Water Closet Retrofit Flushometer
Magnifying glass
Hover image to zoom

EBV500A Exposed Sensor Urinal/Water Closet Retrofit Flushometer

Brand:
Sloan
SKU:
3325500
Rating:
(3)
Q&A:
(0)
EBV500A Exposed Sensor Urinal/Water Closet Retrofit Flushometer
Magnifying glass
Hover image to zoom
$175.00 each
In Stock
In Stock
Get 49 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Toilet, Urinal

Description

–
EBV500A Exposed Sensor Urinal/Water Closet Retrofit Flushometer

Specifications:
  • Finish: Polished Chrome (CP)
  • Power Type: Battery (Four (4) size C batteries included)
  • Battery Life: 3 years
  • Valve: Diaphragm/Piston
  • Fixture Type: Urinal/Water Closet
  • Fixture Connection: Top Spud

Specs

–
Series:

EBV500A

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

Cover Plate Material:

Metal

ADA:

Yes

Power Method:

Battery

Battery Type:

(4) Size C Alkaline

Installation Type:

Toilet

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again

This was exact replacement at a great price
Bob
Ft Morgan CO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade, simple install.

I am bringing an old courthouse up to the 2000's and these sensors are a quick and easy way to do it. I love that you just install, removed sticker, it self scans for the environment in 3 minutes and then ready for use. Couldn't be easier. A lot sturdier than a Zurn one I have previously tried.
CourthouseRepairman
Oregon
1 years ago
Was this review helpful to you?

These work great!

We switched all of our handles out for these and haven't had any complaints. They work great!
Todd
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy