Apply to be a TradeMaster!
Main product image of Optima EAF-150 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335001
Magnifying glass
Hover image to zoom

Optima EAF-150 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335001

Brand:
Sloan
SKU:
3335001
Rating:
(0)
Q&A:
(0)
Optima EAF-150 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335001
Magnifying glass
Hover image to zoom
$788.32 each
In Stock
In Stock
Get 6 Fri, Jul 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
3 Year Warranty

Description

Optima EAF-150 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome)

Features:
  • Double Infrared Sensors with Automatic Setup and Indicator Light
  • Automatic Self-adapting Sensor Technology
  • Low Battery Indicator
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt Lithium 2CR5 Commercial Battery included
  • Appropriate Mounting Hardware included
  • Optional 24 Hour Sentinel Activation
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • Capable of withstanding temporary thermal disinfection shocks up to 80°C /176°F

Specifications:
  • Flow Rate: 1.5 gpm (5.7 Lpm)
  • Spray Type: Aerated (AER)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Integrated Side Mixer (ISM)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.75

Specs

Product Type:

Faucet

Application:

Bathroom

ADA:

Yes

Flow Rate (GPM):

1.5

Finish:

Polished Chrome

Power Supply:

Battery

Battery Life:

3 years 8,000 cycles/month

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy