The Day Savers – A National Tradesmen Day Contest
Main product image of Optima EAF-275-SOL-ITM Plug Adapter Powered Deck-Mounted Bathroom Laminar Spray (Polished Chrome), 3335079
Magnifying glass
Hover image to zoom

Optima EAF-275-SOL-ITM Plug Adapter Powered Deck-Mounted Bathroom Laminar Spray (Polished Chrome), 3335079

Brand:
Sloan
SKU:
3335079
Rating:
(0)
Q&A:
(0)
Optima EAF-275-SOL-ITM Plug Adapter Powered Deck-Mounted Bathroom Laminar Spray (Polished Chrome), 3335079
Magnifying glass
Hover image to zoom
$828.59 each
In Stock
In Stock
Get 2 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome

Description

Plug Adapter Power Supply, Integrated Side Mixer, Polished Chrome Finish, 1.5 gpm, Laminar Spray, Infrared Sensor, Optima Hardwired Powered Deck-Mounted Gooseneck Body.

Features:
  • 12/24 hour Hygienic Rinse Line Purge Function - Field Settable
  • Unitary Spout Housing Assembly for Easy Cleaning
  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Bi-stable Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 123 VAC/6.75 VDC Plug-in Adapter (must be ordered separately for Less Adapter (-LT) faucets)
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • Appropriate Mounting Hardware included
  • IQ-Click feature permits activation of continuous run and temporary off modes

Specifications:
  • Flow Rate: 1.5 gpm (5.7 Lpm) (1.5GPM)
  • Spray Type: Laminar (LAM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Power Supply: Plug Adapter (PLG)
  • Temperature Mixer: Integrated Side Mixer (ISM)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.75

Specs

Product Type:

Faucet

Application:

Bathroom

ADA:

Yes

Flow Rate (GPM):

1.5

Sensor Type:

Infrared

Power Supply:

Solar

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy