| Material: | Metal (Unspecified) |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 cUPC / IAPMO CEC ASME A112.18.1 / CSA B125.1 |
| Handle Style: | None (Sensor) |
| Spout Height: | 5.34" |
| Valve Type: | Solenoid |
| Max Deck Thickness: | 1.5" |
| Series: | Optima |
| Installation Type: | Deck Mount |
| Number of Handles: | 0 |
| Warranty: | 3 Year Limited |
| Finish Family: | Chrome |
| Number of Holes: | 1 |
| Application: | Commercial |
| Faucet Configuration: | Single Hole |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Sensor (Touchless) |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Sensor Type: | Infrared |
| Power Supply: | Battery |
| Finish: | Polished Chrome |