| Series: | Optima |
|---|---|
| Finish Family: | Chrome |
| Approvals: | Lead Free ADA / ICC A117.1 cUPC / IAPMO CalGreen ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 |
| Product Type: | Bathroom Faucet |
| Application: | Commercial |
| Material: | Metal (Unspecified) |
| Handle Style: | None (Sensor) |
| Installation Type: | Deck Mount |
| Warranty: | 3 Year Limited |
| Type: | Sensor (Touchless) |
| Number of Holes: | 1 |
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.77" |
| Spout Height: | 4.05" |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Finish: | Polished Chrome |
| Power Supply: | Battery |