Apply to be a TradeMaster!
Main product image of Optima EAF-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer (Graphite), 3335149
Magnifying glass
Hover image to zoom

Optima EAF-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer (Graphite), 3335149

Brand:
Sloan
SKU:
3335149
Rating:
(0)
Q&A:
(0)
Optima EAF-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer (Graphite), 3335149
Magnifying glass
Hover image to zoom
$968.11 each
In Stock
In Stock
Get 2 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Finish
Graphite

Description

–
Optima EAF-250 Battery-Powered Deck-Mounted Mid Body Bathroom Faucet with Integrated Side Mixer (Graphite)

Features:
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Automatic Self-adapting Sensor Technology
  • Magnetic Solenoid Valve
  • Low Battery Indicator
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • Appropriate Mounting Hardware included
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • 6 volt Lithium CR-P2 Commercial Battery included

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm)
  • Spray Type: Aerated (AER)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Power Supply: Battery
  • Temperature Mixer: Integrated Side Mixer (ISM)
  • Finish: Graphite (GR)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.25

Specs

–
Application:

Commercial

Approvals:

ADA / ICC A117.1

Lead Free

Valve Type:

Solenoid

Handle Style:

None (Sensor)

Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Installation Type:

Deck Mount

Number of Handles:

0

Faucet Configuration:

Single Hole

Finish Family:

Graphite / Gunmetal

Series:

Optima

Warranty:

3 Year Limited

Type:

Sensor (Touchless)

Number of Holes:

1

ADA:

Yes

Flow Rate (GPM):

0.5

Finish:

Graphite

Power Supply:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy