Apply to be a TradeMaster!
Main product image of EAF200-PLG-ISM Chrome Plated 0.35 GPM MLM Faucet,, 3335156
Magnifying glass
Hover image to zoom

EAF200-PLG-ISM Chrome Plated 0.35 GPM MLM Faucet,, 3335156

Brand:
Sloan
SKU:
3335156
Rating:
(0)
Q&A:
(0)
EAF200-PLG-ISM Chrome Plated 0.35 GPM MLM Faucet,, 3335156
Magnifying glass
Hover image to zoom
$865.27 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)

Description

–
Bluetooth Adapter, Plug Adapter Power Supply, Integrated Side Mixer, Polished Chrome Finish, 0.35 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Hardwired-Powered Deck-Mounted Mid Body.
  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Automatic Self-adapting Sensor Technology
  • Low Battery Indicator
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt DC Plug-in Adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets)
  • Appropriate Mounting Hardware included
  • IQ-Click feature permits activation of continuous run and temporary off modes

Specs

–
Approvals:

cUPC / IAPMO

CalGreen

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

Series:

Optima

Power Supply:

Hardwired

Plug-In (AC)

Material:

Brass

Number of Handles:

0

Finish Family:

Chrome

Finish:

Polished Chrome

Application:

Commercial

Warranty:

3 Year Limited

Installation Type:

Deck Mount

Type:

Sensor (Touchless)

Faucet Configuration:

Single Hole

Number of Holes:

1

ADA:

Yes

Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Handle Style:

None (Sensor)

Flow Rate (GPM):

0.35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy