Shop Klein Tools Limited Time Promotion
Main product image of Optima EAF-200-PLG Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335158
Magnifying glass
Hover image to zoom

Optima EAF-200-PLG Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335158

Brand:
Sloan
SKU:
3335158
Rating:
(0)
Q&A:
(0)
Optima EAF-200-PLG Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335158
Magnifying glass
Hover image to zoom
$769.21 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Plug Adapter Power Supply, Mixer Not Included, Polished Chrome Finish, 0.35 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Hardwired-Powered Deck-Mounted Mid Body.

Features:
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Automatic Self-adapting Sensor Technology
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt DC Plug-in Adapter (must be ordered separately for Less
  • Adapter/Transformer (-LT) faucets)
  • Appropriate Mounting Hardware included
  • IQ-Click feature permits activation of continuous run and temporary off modes

Specifications:
  • Flow Rate: 0.35 gpm (1.3 Lpm) (0.35GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Power Supply: Plug Adapter (PLG)
  • Temperature Mixer: Mixer Not Included
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.175

Specs

–
Product Type:

Faucet

Application:

Bathroom

ADA:

Yes

Flow Rate (GPM):

0.35

Sensor Type:

Infrared

Power Supply:

Plug-In

Finish:

Polished Chrome

Includes:

EAF44 Power Splitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy