Apply to be a TradeMaster!
Main product image of Optima EAF-100-PLG-ISM Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335180
Magnifying glass
Hover image to zoom

Optima EAF-100-PLG-ISM Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335180

Brand:
Sloan
SKU:
3335180
Rating:
(0)
Q&A:
(0)
Optima EAF-100-PLG-ISM Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335180
Magnifying glass
Hover image to zoom
$817.44 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
Plug Adapter Power Supply, Integrated Side Mixer, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Optima® Hardwired-Powered Deck-Mounted Mid Body.

Features:
  • Double Infrared Sensors with Automatic Setup and Indicator Light
  • Automatic Self-adapting Sensor Technology
  • Magnetic Solenoid Valve
  • EAF-12 0.5 gpm & EAF-22 1.5 gpm Aerators
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt DC Plug-in Adapter (must be ordered separately for Less transformer (-LT) faucets)
  • Daisy Chain Electrical Splitter Cable included with Less transformer (-LT) faucets
  • Appropriate Mounting Hardware included
  • Optional 24 Hour Sentinel Activation
  • IQ-Click feature permits activation of continuous run and temporary off modes

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Sensor Type: Infrared (IR)
  • Mounting Type: Single Hole
  • Power Supply: Plug Adapter (PLG)
  • Temperature Mixer: Integrated Side Mixer (ISM)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25

Specs

–
Series:

Optima

Max Deck Thickness:

1.5"

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CEC

Power Supply:

Plug-In (AC)

Product Type:

Bathroom Faucet

Finish Family:

Chrome

Type:

Sensor (Touchless)

Number of Holes:

1

Number of Handles:

1

Handle Style:

Lever

Valve Type:

Solenoid

Material:

Metal (Unspecified)

Warranty:

3 Year Limited

Application:

Commercial

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

ADA:

Yes

Flow Rate (GPM):

0.5

Sensor Type:

Infrared

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy