Apply to be a TradeMaster!
Main product image of EL700A Exposed Sensor Hardwired Urinal/Water Closet Retrofit Flushometer (Polished Chrome)
Magnifying glass
Hover image to zoom

EL700A Exposed Sensor Hardwired Urinal/Water Closet Retrofit Flushometer (Polished Chrome)

Brand:
Sloan
SKU:
3345100
Rating:
(0)
Q&A:
(0)
EL700A Exposed Sensor Hardwired Urinal/Water Closet Retrofit Flushometer (Polished Chrome)
Magnifying glass
Hover image to zoom
$316.94 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Toilet, Urinal

Description

–
Polished Chrome Finish, Fixture Connection Top Spud, Single Flush, True Mechanical Override, Hardwired, Infrared, Exposed Sensor Hardwired Urinal/Water Closet Retrofit Flushometer.

Specifications:
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired (HW)
  • Fixture Type: Urinal/Water Closet
  • Fixture Connection: Top Spud
  • Override: True Mechanical (TMO)


FEATURES:
  • Non-Hold-Open True Mechanical Override Full Flush Button
  • User-friendly three (3) second flush delay
  • “User in View” Flashing LED
  • No External Volume Adjustment to Ensure Water Conservation
  • The Side Mount units can be used on standard rough-in Sloan, Royal and Regal flushometers

Specs

–
Application:

Plumbing

Type:

Sensor

Finish:

Polished Chrome

Power Supply:

Hardwired

Installation Type:

Toilet

Urinal

Spud Placement:

Top

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy