Apply to be a TradeMaster!
Main product image of ESD-250-CP Optima Deck-Mounted Liquid Soap Dispenser (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-250-CP Optima Deck-Mounted Liquid Soap Dispenser (Polished Chrome Finish)

Brand:
Sloan
SKU:
3346050
Rating:
(0)
Q&A:
(0)
ESD-250-CP Optima Deck-Mounted Liquid Soap Dispenser (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$543.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery

Description

–


Features
Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features:
  • Modular One-piece Construction and easily attaches to deck surface
  • Four (4) D-size Alkaline Batteries included
  • Low Battery Indicator
  • Low Soap Level Indicator
  • Black Plastic Throat Plate
  • All mounting hardware included
  • Easy Loading Disposable Soap Refills
  • New Pump and Delivery Tube with each Refill
  • Unit supplied with one 800 ml. Container of Lotion Soap
Specifications
  • Product Line: Optima
  • Finish: Polished Chrome
  • Mounting: Deck
  • Compliances & Certifications: ADA Compliant, WELL Building Standard

Specs

–
ADA:

Yes

Product Type:

Soap Dispenser

Finish:

Polished Chrome

Power Method:

Battery

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy