Apply to be a TradeMaster!
Main product image of ESD-200-P-CP Optima Deck-Mounted Liquid Soap Dispenser w/ Plug-In Transformer (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-200-P-CP Optima Deck-Mounted Liquid Soap Dispenser w/ Plug-In Transformer (Polished Chrome Finish)

Brand:
Sloan
SKU:
3346051
Rating:
(0)
Q&A:
(0)
ESD-200-P-CP Optima Deck-Mounted Liquid Soap Dispenser w/ Plug-In Transformer (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$559.79 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery

Description

–


Features
Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features:
  • Touch - free operation improves hand washing hygiene
  • Modular one-piece construction with chrome- plated cast brass spout and black throat plate
  • Powered by a plug-in transformer
Specifications
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired
  • Height: 4-1/4" (108mm)
  • Width: 1-4/5" (46mm)
  • Depth: 5-3/8" (137mm)
  • Maximum Deck Thickness: 2" (51mm)
  • Sensor Type: IR
  • Transformer: Plug-In (PLG)

Specs

–
Product Type:

Soap Dispenser

Transformer

Finish:

Polished Chrome

Power Method:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy