Apply to be a TradeMaster!
Main product image of ESD-400-CP Deck-Mounted Foam Soap Dispenser (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-400-CP Deck-Mounted Foam Soap Dispenser (Polished Chrome Finish)

Brand:
Sloan
SKU:
3346080
Rating:
(0)
Q&A:
(0)
ESD-400-CP Deck-Mounted Foam Soap Dispenser (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$703.43 each
In Stock
In Stock
Get 8 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Hardwired

Description

–
Details
  • Finish: Polished Chrome (CP)
  • Power Type: Hardwired
  • Height: 4 2/5" (112mm)
  • Width: 4 2/5" (112mm)
  • Depth: 4 1/2" (114mm)
  • Sensor Type: IR


Features Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
  • Modular One-piece Construction and easily attaches to deck surface
  • Low Soap Level Indicator
  • One tool service
  • All electronics sealed
  • Double infrared sensors with automatic setting feature
  • Soap sold separately

Specs

–
Product Type:

Soap Dispenser

Finish:

Polished Chrome

Power Method:

Hardwired

Sensor Type:

Infrared

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy