Apply to be a TradeMaster!
Main product image of ESD-2000-CP Deck-Mounted Foam Soap Dispenser (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-2000-CP Deck-Mounted Foam Soap Dispenser (Polished Chrome Finish)

Brand:
Sloan
SKU:
3346089
Rating:
(0)
Q&A:
(0)
ESD-2000-CP Deck-Mounted Foam Soap Dispenser (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$672.92 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery

Description

–

Details

  • Finish: Polished Chrome (CP)
  • Power Type: Battery
  • Height: 4-1/2" (114mm)
  • Width: 2" (51mm)
  • 5-3/5" (142mm)
  • Sensor Type: IR


Features

Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:

  • Modular one-piece construction easily attaches to deck surface
  • All electronics in spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor Assembly suspended under counter connected to soap dispenser spout
  • Motor Assembly rotates 360 degrees for easy installation
  • Battery life of 45,000 activations
  • 1,500 dispenses per foam soap bottle
  • Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle)
  • Additional foam soap can be purchased through Sloan (ESD-325) or GOJO distribution (8565-04-N6300GN)
  • Ships with battery pack (4 "D" Alkaline batteries included)
  • Sensor range - nominal 5"
  • GFI outlet suggested per code
  • 120V/15 Amp
  • Optional AC adaptor can be purchased separately (part number 0346090)
  • Select the ESD-2001 to combine ESD-2000 soap dispenser, 2 bottles of soap and the EAF-275-ISM faucet

Specs

–
ADA:

Yes

Product Type:

Soap Dispenser

Finish:

Polished Chrome

Power Method:

Battery

Sensor Type:

Infrared

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy