Apply to be a TradeMaster!
Main product image of ESD-2101A-CP SF-2150 Faucet and ESD-2100 Soap Dispenser w/ Soap (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-2101A-CP SF-2150 Faucet and ESD-2100 Soap Dispenser w/ Soap (Polished Chrome Finish)

Brand:
Sloan
SKU:
3346099
Rating:
(0)
Q&A:
(0)
ESD-2101A-CP SF-2150 Faucet and ESD-2100 Soap Dispenser w/ Soap (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$962.65 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery

Description

–
Features
  • Combination faucet, soap dispenser and soap
  • Can be ordered as individual soap dispenser (ESD-2100)
  • Hardwired or battery powered
  • Easy to install and maintain with 1500ml or 2300ml refill size
  • Ships with 2 soap refills

Specs

–
Product Type:

Soap

Faucet

Soap Dispenser

Finish:

Polished Chrome

Power Method:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy