Apply to be a TradeMaster!
Main product image of ESD-150-CP Optima Deck-Mounted Liquid Soap Dispenser, Battery Powered (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-150-CP Optima Deck-Mounted Liquid Soap Dispenser, Battery Powered (Polished Chrome Finish)

Brand:
Sloan
SKU:
33461095
Rating:
(0)
Q&A:
(0)
ESD-150-CP Optima Deck-Mounted Liquid Soap Dispenser, Battery Powered (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$595.19 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Mount
Deck

Description

–

The ESD-150 is a sensor activated Sloan liquid soap dispenser in a polished chrome finish. The ESD-150 is a modular one-piece construction that easily attaches to the deck surface. With all Sloan soap dispensers, all electronics within the spout are sealed.


Features:

  • Touch-free operation improves hand washing hygiene
  • Modular One-piece Construction and easily attaches to sink deck surface
  • Powered by four (4) D-size Alkaline Batteries (included)
  • Easy Loading Disposable Soap Refills
  • Ships with 2 bottles of ESD-348 unscented, clear liquid soap (1500ml per bottle)
  • All electronics sealed
  • Active Infrared Sensor
  • Low Battery Indicator
  • Adjustable soap volume dispensing options between 1ml and 3ml

Specs

–
Finish:

Polished Chrome

Product Type:

Soap Dispenser

Power Method:

Battery

Mount:

Deck

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy