Apply to be a TradeMaster!
Main product image of ESD-411A-CP EBF-415 Faucet and ESD-410 Soap Dispenser w/ Soap (Polished Chrome Finish)
Magnifying glass
Hover image to zoom

ESD-411A-CP EBF-415 Faucet and ESD-410 Soap Dispenser w/ Soap (Polished Chrome Finish)

Brand:
Sloan
SKU:
3346165
Rating:
(0)
Q&A:
(0)
ESD-411A-CP EBF-415 Faucet and ESD-410 Soap Dispenser w/ Soap (Polished Chrome Finish)
Magnifying glass
Hover image to zoom
$1,542.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery

Description

–
Features
  • Combination faucet, soap dispenser and soap
  • Can be ordered as individual faucet or soap dispenser (EBF-415 or ESD-410)
  • Battery Powered Faucet and Battery powered soap dispenser
  • Soap Dispenser can be Hardwired with purchase optional AC Adapter (Part Number: 0346090)
  • Easy to install and maintain with 1500ml or 2300ml refill sizes
  • Ships with 2 soap refills

Specs

–
ADA:

Yes

Product Type:

Soap

Faucet

Soap Dispenser

Finish:

Polished Chrome

Power Method:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy