Sloan SF-2150 Battery-Powered Deck-Mounted Bathroom Faucet with 4" Trim Plate, Polished Chrome
The Sloan SF-2150 is a battery-powered, deck-mounted bathroom faucet that activates with an adjustable infrared sensor for touchless operation. It delivers 0.5 GPM through a multi-laminar spray and operates on four AA batteries. This single-hole faucet includes a 4" polished chrome trim plate, 24" flex hose, mounting hardware, and a filtered solenoid valve. This is a low body bathroom faucet with a pedestal spout type.
Key Features & Benefits
Compatibility & Requirements
This faucet requires a single-hole deck preparation and accommodates installations with back-check tee temperature mixing. Have a qualified installer verify that rough-in dimensions match the 24" flex hose and that deck thickness suits the mounting hardware provided. Batteries are included but replacements must match AA-size alkaline specifications.
Installation & Care
Mount the faucet body through the single-hole deck opening and secure with the provided hardware. Connect the 24" flex hose to the hot and cold supply lines using the back-check tee mixer. Route the 36" (914 mm) sensor cable to the faucet spout and adjust sensor range according to the installation space. Install four AA batteries in the control module. Test activation distance before finalizing the installation. Clean the chrome finish with a soft cloth and non-abrasive cleanser. Service the strainer filter periodically by removing debris from the solenoid valve inlet.
What's Included
Warranty & Support
This faucet is backed by a 1 year warranty on materials and workmanship.
Frequently Asked Questions
Q: How long do the batteries last in the SF-2150 faucet?
A: Four AA batteries power the faucet for up to 2 years at 8,000 cycles per month under normal use conditions.
Q: Can I adjust how close someone needs to be for the sensor to activate?
A: Yes, the 36" sensor cable has an adjustable infrared range so you can customize the activation distance to fit your installation space.
| Handle Style: | None (Sensor) |
|---|---|
| Drain Type: | No Drain |
| Spout Height: | 4.5" |
| Valve Type: | Solenoid |
| Connection Size: | 3/8" |
| Material: | Brass |
| Approvals: | CalGreen cUPC / IAPMO ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CEC Lead Free |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Single Hole |
| Series: | Standard |
| Type: | Sensor (Touchless) |
| Max Deck Thickness: | 1.5" |
| Number of Handles: | 0 |
| Application: | Commercial |
| Number of Holes: | 1 |
| Finish Family: | Chrome |
| Warranty: | 1 Year Limited |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Power Supply: | Battery |
| Finish: | Polished Chrome |
| Battery Life: | 2 Years @ 8000 Cycles/Month |