Apply to be a TradeMaster!
Main product image of SF-2100-4-PLG-TEE Plug Adapter Power Supply Back-Check Tee Low Body Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362103
Magnifying glass
Hover image to zoom

SF-2100-4-PLG-TEE Plug Adapter Power Supply Back-Check Tee Low Body Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362103

Brand:
Sloan
SKU:
3362103
Rating:
(0)
Q&A:
(0)
SF-2100-4-PLG-TEE Plug Adapter Power Supply Back-Check Tee Low Body Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362103
Magnifying glass
Hover image to zoom
$353.49 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
1/2" Connection

Description

–
The SF-2100 sensor bathroom faucet installs on the sink deck in a single-hole configuration and uses an infrared sensor for touchless operation. This low body faucet has a 0.5 gpm multi-laminar spray and includes a plug adapter power supply with back-check tee mixing.
  • 0.5 gpm flow rate
  • Deck-mounted single hole installation
  • Infrared sensor activation
  • Brass pedestal hand washing faucet
  • 4 in. trim plate included
  • 1-1/4 in. minimum hole diameter required
  • 1-1/2 in. maximum deck thickness
  • 1/2 in. NPSM to 3/8 in. compression connection

Specs

–
Type:

Sensor (Touchless)

Max Deck Thickness:

1.5"

Approvals:

ADA / ICC A117.1

CalGreen

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

cUPC / IAPMO

Lead Free

Finish Family:

Chrome

Number of Handles:

0

Power Supply:

Plug-In (AC)

Connection Type:

NPSM

Product Type:

Bathroom Faucet

Material:

Brass

Application:

Commercial

Warranty:

1 Year Limited

Installation Type:

Deck Mount

Handle Style:

None (Sensor)

Connection Size:

1/2"

Series:

SF-2100

Number of Holes:

1

Valve Type:

Solenoid

Drain Type:

No Drain

Flow Rate (GPM):

0.5

ADA:

Yes

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy