Shop Klein Tools Limited Time Promotion
Main product image of SF-2300-PLG-BDM Plug Adapter Power Supply Below Deck Manual Mixing Valve Mid Integrated Base Body Multi-Laminar Spray Infrared Sensor (Chrome), 3362115
Magnifying glass
Hover image to zoom

SF-2300-PLG-BDM Plug Adapter Power Supply Below Deck Manual Mixing Valve Mid Integrated Base Body Multi-Laminar Spray Infrared Sensor (Chrome), 3362115

Brand:
Sloan
SKU:
3362115
Rating:
(0)
Q&A:
(0)
SF-2300-PLG-BDM Plug Adapter Power Supply Below Deck Manual Mixing Valve Mid Integrated Base Body Multi-Laminar Spray Infrared Sensor (Chrome), 3362115
Magnifying glass
Hover image to zoom
$438.85 each
In Stock
In Stock
Get 7 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Plug Adapter Power Supply, Below Deck Manual Mixing Valve, Polished Chrome Finish, 0.5 gpm, Multi-Laminar Spray, Infrared Sensor, Sloan Hardwired-Powered Deck-Mounted Mid Integrated Base Body.

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm) (0.5GPM)
  • Spray Type: Multi-Laminar (MLM)
  • Spout Type: Pedestal
  • Sensor Type: Infrared (IR)
  • Mounting Type: 4" Centerset
  • Power Supply: Plug Adapter (PLG)
  • Temperature Mixer: Below Deck Manual Mixing Valve (BDM)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30 seconds
  • Factory Default Gallons per Cycle: 0.25
Features:
  • Splash-proof Circuit Control Module
  • Adjustable Infrared Sensor Range
  • 36 (914 mm) Long Sensor Cable
  • 24 (610 mm) Long Flex Hose
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Includes Four (4) AA-size Batteries
  • Includes appropriate Mounting Hardware

Specs

–
Product Type:

Faucet

Application:

Bathroom

Flow Rate (GPM):

0.5

ADA:

Yes

Power Supply:

Plug-In

Sensor Type:

Infrared

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy