Apply to be a TradeMaster!
Main product image of Sloan SF-2350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Back-Check Tee (Polished Chrome), 3362119
Magnifying glass
Hover image to zoom

Sloan SF-2350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Back-Check Tee (Polished Chrome), 3362119

Brand:
Sloan
SKU:
3362119
Rating:
(1)
Q&A:
(0)
Sloan SF-2350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Back-Check Tee (Polished Chrome), 3362119
Magnifying glass
Hover image to zoom
$323.74 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Material
Brass

Description

–
Sloan SF-2350 Battery-Powered Deck-Mounted Mid-Integrated Base Body Bathroom Faucet with Back-Check Tee (Polished Chrome)

Features:
  • Splash-proof Circuit Control Module
  • Adjustable Infrared Sensor Range
  • 36" (914 mm) Long Sensor Cable
  • 24" (610 mm) Long Flex Hose
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Includes Four (4) AA-size Batteries
  • Includes appropriate Mounting Hardware

Specifications:
  • Flow Rate: 0.5 gpm (1.9 Lpm)
  • Spray Type: Multi-Laminar (MLM)
  • Spout Type: Pedestal
  • Sensor Type: Infrared (IR)
  • Mounting Type: 4" Centerset
  • Power Supply: Battery (BAT)
  • Temperature Mixer: Back-Check Tee (TEE)
  • Finish: Polished Chrome (CP)
  • Factory Default Timeout: 30s
  • Factory Default GPC: 0.25

Specs

–
Valve Type:

Solenoid

Connection Size:

3/8"

Max Deck Thickness:

1.5"

Approvals:

CEC

CalGreen

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

cUPC / IAPMO

ADA / ICC A117.1

Number of Handles:

0

Series:

Standard

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Warranty:

1 Year Limited

Number of Holes:

2

Connection Type:

Compression

Faucet Configuration:

Centerset

Application:

Commercial

Handle Style:

None (Sensor)

Finish Family:

Chrome

Material:

Brass

Type:

Sensor (Touchless)

Drain Type:

No Drain

ADA:

Yes

Flow Rate (GPM):

0.5

Power Supply:

Battery

Finish:

Polished Chrome

Battery Life:

2 Years @ 8000 Cycles/Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would definitely buy this product again

Very easy to install well built will definitely use in the future
Candy plumbing'
Levitown, Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy